Orson 6 Light Chandelier 30.75 In. Black Iron
- Mfr # F9531-BI
- Zoro # G915447027
product price:Â
$
1,226.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Black Iron
Number of Lights
6
Standards
UL Damp
Height
18.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9531-BI
- Zoro #
- G915447027
- UPC #
- 782042470095
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Black Iron
- Number of Lights
- 6
- Standards
- UL Damp
- Material
- Steel
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Included
- No
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 6
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
Dimensions
- Length
- 30.75 in
- Height
- 18.75 in
- Canopy Width
- 4.75 in
- Width
- 30.75 in
Description
Linear arms extend from a totem-stacked coil center to hold candlesticks creating Orson's elongated, dramatic silhouette. Simple loop accents and textured Black Iron or Vintage Gold Leaf metalwork add to the sleek design. Make a stunning, modern statement throughout the home with the one-light wall sconce, six- or eight-light chandelier and four-light island fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.