Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duxbury 7 Light Chandelier 43.75 In. Aged Brass

  • Mfr # 2107-AGB

  • Zoro # G115449197


product price: $4,163.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Finish
AGED BRASS
Voltage
120V
Width
43.75 in
Color
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2107-AGB
Zoro #
G115449197
UPC #
806134935962
Country of Origin
China

Dimensions

Height
39.75 in
Width
43.75 in
Length
43.75 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
AGED BRASS
Voltage
120V
Color
AGED BRASS
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Socket Count
7
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Balancing hard and soft elements, Duxbury creates a modern architectural lighting experience inspired by morning dew collecting on blades of grass. Voluminous cloud seedy glass shades are suspended from stark metal bands and chains, creating a powerful yet pleasing contrast. Duxbury is available as a 5 or 7-light chandelier with an Aged Brass or Distressed Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.