Zoro Homepage

Edgemere 3 Light Pendant 11 In. Aged Brass/Distressed Bronze

  • Mfr # 4053-AGB/DB

  • Zoro # G515451479


product price: $3,075.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Distressed Bronze
Height
22.5 in
Length
11 in
Voltage
120V
Finish
Aged Brass/Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4053-AGB/DB
Zoro #
G515451479
UPC #
806134936549
Country of Origin
China

Dimensions

Height
22.5 in
Length
11 in
Width
11 in

Details

Color
Aged Brass/Distressed Bronze
Voltage
120V
Item
Pendant
Finish
Aged Brass/Distressed Bronze
Watts
20W
Lamp Included
Y
Material
Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
3
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No

Description

A modern 'air lantern' design with a bold architectural silhouette. In lieu of a central light source, LED strips are integrated into the cage of Edgemere itself. A rectangular panel of alabaster is attached to each arm, creating a geometric array of light within the piece. The sleek mixed materiality feels grand and traditional with a futuristic edge. Available in a 3 or 4-light pendant in Aged Brass or Aged Brass and Distressed Bronze or a single light sconce in Aged Brass or Distressed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.