Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edgemere 4 Light Pendant 16 In. Aged Brass

  • Mfr # 4054-AGB

  • Zoro # G515451448


product price: $4,310.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Length
16 in
Voltage
120V
Finish
AGED BRASS
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4054-AGB
Zoro #
G515451448
UPC #
806134936563
Country of Origin
China

Dimensions

Height
27.75 in
Length
16 in
Width
16 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Finish
AGED BRASS
Includes
Fixture, Hardware
Lamp Included
Y
Watts
28W
Material
Brass
Socket Count
4
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

A modern 'air lantern' design with a bold architectural silhouette. In lieu of a central light source, LED strips are integrated into the cage of Edgemere itself. A rectangular panel of alabaster is attached to each arm, creating a geometric array of light within the piece. The sleek mixed materiality feels grand and traditional with a futuristic edge. Available in a 3 or 4-light pendant in Aged Brass or Aged Brass and Distressed Bronze or a single light sconce in Aged Brass or Distressed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.