Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elaine 2 Light Picture Light in Aged Brass Finish

  • Mfr # AH5021-AGB

  • Zoro # G222646816


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Bulb Base
E26
Shade Material
Ivory Silk
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH5021-AGB
Zoro #
G222646816
UPC #
197292993056
Country of Origin
Viet Nam

Dimensions

Depth
21 in
Fixture Dimension
21 in. W x 4.75 in. H
Back Plate Dimension
6.5 in. W x 4.75 in. H
Width
21 in
Height
4.75 in

Details

Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Item
Picture Light
Bulb Base
E26
Shade Material
Ivory Silk
Dimmable
No
Back Plate Shape
Rectangle
Standards
UL Listed; cUL
Power Source
Hardwired
Voltage
120 V
Bulb Type
T10-5.5
Number of Lights
2
Finish
Aged Brass
Lamp Included
No
Color
Aged Brass
Watts
10 W
Material
Steel

Description

Elaine is a petite, elegant fixture that brings quiet sophistication to any setting. A gathered silk shade with even pleating diffuses light beautifully, while gently swooping Aged Brass metalwork introduces softness and sculptural fluidity. Whether used as a decorative accent or subtle task lighting, Elaine enhances moments of transition between spaces, offering a refined sense of continuity. Available as a 2-light vertical sconce or a 2-light picture light, this versatile form brings layered nuance to interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.