Zoro Homepage

Eldred 1 Light Flush Mount in Aged Brass Finish

  • Mfr # 6071-AGB

  • Zoro # G622646836


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Fixture Dimension
15 in. W x 5.75 in. H
Canopy Shape
Round
Dimmable
Yes
Damp/Wet Rating
Damp
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6071-AGB
Zoro #
G622646836
UPC #
197292995432
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
15 in. W x 5.75 in. H
Width
15 in
Assembled Depth
15 in
Height
5.75 in
Canopy Dimension
14.25 in. W x 1.5 in. H

Details

Canopy Shape
Round
Dimmable
Yes
Damp/Wet Rating
Damp
Finish
Aged Brass
Power Source
Hardwired
Body Material
Glass
Number of Bulbs
1
Voltage
120 V
Color
Aged Brass
Shade Material
Plated Smoke Glass
Bulb Included
No
Watts
21 W
Slope Ceiling Adaptable
No
Item
Flush Mount
Standards
UL Listed; cETL

Description

The Eldred semi flush mount brings drama to the ceiling with its dimpled form and layered glass design. An inner shade of swirling cappuccino glass is encased in a darker outer layer of moody dark smoke glass, creating a multi-dimensional glow. An Aged Brass-finished backplate frames Eldred as it emits ambient light without the harsh glare.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.