Zoro Homepage

Eldridge 1 Light Pendant 14 In. Old Bronze

  • Mfr # 7304-OB

  • Zoro # G915449458


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
23.5 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304-OB
Zoro #
G915449458
UPC #
806134040840
Country of Origin
China

Dimensions

Height
23.5 in
Length
14 in
Width
14 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Features
Straight

Description

Eldridge is a minimalist cage pendant with maximum style. Light pours through the glass shade and allows the lamp socket within to shine. Available in a conical and a dome shape with Aged Brass, Old Bronze or Polished Nickel finishes, these pendants suspend from gorgeously detailed hook and loop chains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.