Zoro Homepage

Eldridge 1 Light Pendant 22 In. Polished Nickel

  • Mfr # 7316-PN

  • Zoro # G415450282


product price: $916.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Length
15.5 in
Width
15.5 in
Voltage
120V
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316-PN
Zoro #
G415450282
UPC #
806134880606
Country of Origin
China

Dimensions

Length
15.5 in
Width
15.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
75W
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Features
Straight
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Eldridge is a minimalist cage pendant with maximum style. Light pours through the glass shade and allows the lamp socket within to shine. Available in a conical and a dome shape with Aged Brass, Old Bronze or Polished Nickel finishes, these pendants suspend from gorgeously detailed hook and loop chains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.