Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elm Park 2 Light Picture Light 18 In. Aged Brass/Distressed Bronze

  • Mfr # 6418-AGB/DB

  • Zoro # G915379281


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Watts
15W
Voltage
120V
Lamp Included
N
Color
Aged Brass/Distressed Bronze
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6418-AGB/DB
Zoro #
G915379281
UPC #
806134941277
Country of Origin
Viet Nam

Dimensions

Length
18 in
Width
18 in
Depth
7.5 in
Height
3 in

Details

Item
Picture Light
Watts
15W
Voltage
120V
Lamp Included
N
Color
Aged Brass/Distressed Bronze
Includes
Fixture, Hardware
Finish
Aged Brass/Distressed Bronze
Battery Included / Bare Tool
Bare Tool
Material
Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
2
Product Care
Clean with soft, damp cloth

Description

A fresh take on a lighting essential, Elm Park blends innovation and soPhilippinesistication with its discreet 2-light composition. This picture light features clean lines and machine-knurled details with a choice of an Aged Brass or Distressed Bronze and Aged Brass finish. Choose from two sizes of Elm Park to suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.