Zoro Homepage

Elmhurst 1 Light Wall Sconce 7.5 In. Vintage Gold Leaf

  • Mfr # 3928-VGL

  • Zoro # G515450410


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
27.5 in
Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Includes
Fixture, Hardware
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3928-VGL
Zoro #
G515450410
UPC #
806134936464
Country of Origin
Philippines

Dimensions

Height
27.5 in
Width
7.5 in
Length
7.5 in
Assembled Depth
8.5 in

Details

Fixture Voltage
120V
Finish
VINTAGE GOLD LEAF
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
8W
Lamp Included
N
Shade Color
VINTAGE GOLD LEAF
Body Material
Iron/Steel
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Inspired by a flower in bloom, the Elmhurst sconce features a petite silhouette with sweeping, gestural metalwork. The dramatic curves of the stem evoke the elegance of a musical note, topped by a chic white linen shade that offers a clean point of contrast. The Vintage Gold Leaf finish enhances the overall glamour feel of this timeless piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.