Zoro Homepage

Erie 2 Light Wall Sconce 11.25 In. Aged Brass

  • Mfr # 3862-AGB

  • Zoro # G515449070


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
11.25 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3862-AGB
Zoro #
G515449070
UPC #
806134186340
Country of Origin
China

Dimensions

Height
21 in
Width
11.25 in
Assembled Depth
5.5 in
Length
11.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Watts
60W
Designer
Hudson Valley Lighting
Socket Count
2
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Color
Aged Brass
Product Care
Clean with soft, damp cloth

Description

A multitextural delight, Erie pairs an octagonal, faceted backplate with tapered, ribbed arms. Organic shapes are offset by simple details, like the band that appears to clasp the arms and the smooth candle holders. The curved arms are topped with a pleated silk shade that perfectly diffuses the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.