Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ewing 1 Light Table Lamp 18 In. Aged Brass/Weathered Ivory Ceramic

  • Mfr # L1788-AGB/CWI

  • Zoro # G315379348


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
18 in
Material
CERAMIC
Color
Aged Brass/Weathered Ivory Ceramic
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1788-AGB/CWI
Zoro #
G315379348
UPC #
806134144425
Country of Origin
Philippines

Dimensions

Height
25 in
Width
18 in
Length
18 in

Details

Material
CERAMIC
Color
Aged Brass/Weathered Ivory Ceramic
Item
Table Lamp
Includes
Fixture, Hardware
Maximum Wattage
60W
Voltage
120V
Bulbs Included
N
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Thick, stacked rings form the soothing, sculptural base of this earthy table lamp. The weathered ivory ceramic finish adds texture and movement while enhancing the soft organic feel of the piece. A white linen oval shade sits close to the base and perfectly complements its curved shape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.