Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairfield Integrated LED Wall Sconce in Old Bronze

  • Mfr # 3541-OB

  • Zoro # G716223844


product price: $836.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Series
Fairfield
Watts
9 W
Body Material
Steel
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541-OB
Zoro #
G716223844
UPC #
806134983093
Country of Origin
China

Dimensions

Height
7.25 in
Width
8 in
Backplate Width
4.5 in
Backplate Height
5.5 in

Details

Finish
Old Bronze
Fixture Voltage
120V
Series
Fairfield
Watts
9 W
Body Material
Steel
Item
Wall Sconce
CRI
90
Includes
Fixture, Hardware
Lumens
250
Number of Bulbs
1
Color Temperature
2700K
Dimmable
Yes
Integrated LED
Yes
Location Rating
ETL Damp

Description

Fairfield answers the call for simple, petite architectural sconces. Inspired by the designs of Charlotte Perriand, the form language is subtly geometric, creating a balance of approachability and functionality. The onyx shade adds a touch of luxury while diffusing soft, ambient light. Available in Aged Brass or Old Bronze finishes, Fairfield is perfect for small spaces where a sophisticated light fixture is desired. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.