Zoro Homepage

Falls Mills 16 in. Pendant Distressed Bronze

  • Mfr # 9917-DB

  • Zoro # G516051401


product price: $1,277.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Height
24.5 in
Series
Falls Mills
Voltage
120 V
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9917-DB
Zoro #
G516051401
UPC #
806134964986
Country of Origin
India

Dimensions

Height
24.5 in
Width
16 in
Chain Length
54 in Chain
Cord Length
120 in
Length
16 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Includes
Fixture, Hardware
Finish
Distressed Bronze
Series
Falls Mills
Voltage
120 V
Fixture Wattage
25W
Slope Ceiling Adaptable
Yes
Color
Distressed Bronze
Material
Glass
Number of Lights
1
Damp/Wet Rating
UL Damp
Item
Pendant
Light Type
G40
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Inspired by Murano glass, Falls Mills takes a classic globe pendant shape and adds a celestial spin. Expertly hand-cut in India, the glass features an organic, swirl-like design that shimmers with iridescence in the light. Falls Mills is available in two sizes and comes with either Aged Brass or Distressed Bronze hardware.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.