Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Falls Mills 20 in. Pendant Distressed Bronze

  • Mfr # 9920-DB

  • Zoro # G716051362


product price: $1,533.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Slope Ceiling Adaptable
Yes
Cord Length
120 in
Fixture Wattage
25W
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9920-DB
Zoro #
G716051362
UPC #
806134965020
Country of Origin
India

Dimensions

Cord Length
120 in
Length
20 in
Chain Length
54 in Chain
Height
28.75 in
Width
20 in

Details

Number of Lights
1
Finish
Distressed Bronze
Slope Ceiling Adaptable
Yes
Fixture Wattage
25W
Item
Pendant
Series
Falls Mills
Damp/Wet Rating
UL Damp
Material
Glass
Includes
Fixture, Hardware
Voltage
120 V
Light Type
G40
Color
Distressed Bronze
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Inspired by Murano glass, Falls Mills takes a classic globe pendant shape and adds a celestial spin. Expertly hand-cut in India, the glass features an organic, swirl-like design that shimmers with iridescence in the light. Falls Mills is available in two sizes and comes with either Aged Brass or Distressed Bronze hardware.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.