Fenwater 16 Light Chandelier 25.75 In. Polished Nickel

  • Mfr # 9425-PN

  • Zoro # G115448244


product price:  $4,818.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
40W
Color
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9425-PN
Zoro #
G115448244
UPC #
806134783013
Country of Origin
China

Dimensions

Height
45.75 in
Length
25.75 in
Width
25.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Color
Polished Nickel
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Socket Count
16
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.