Shop MITZI
See all product information
Create Account
3 Light Samantha Chandelier Aged Brass
- Mfr # H1094803-AGB
- Zoro # G822936355
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Finish
Aged Brass
Collection
Samantha
Lamp Base
E12 Candelabra Base
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1094803-AGB
- Zoro #
- G822936355
- UPC #
- 197292786917
- Country of Origin
- Viet Nam
- Item
- Samantha Chandelier
- Fixture Wattage
- 10 W
- Finish
- Aged Brass
- Collection
- Samantha
- Lamp Base
- E12 Candelabra Base
- Frame Material
- Steel
- Standards
- cETL Listed
- Damp/Wet Rating
- Wet Rated
- Number of Lights
- 3
Dimensions
- Diameter
- 21 in
- Height
- 19 in
Description
A love affair with vintage decadence, the Samantha family features an expressive rise-and-fall chandelier and a botanically-inspired sconce. The swooping metalwork and central finial of the 3-light chandelier recall the sculptural curves of Art Nouveau. Soft cotton shades gather at the bottom and relax at the top, creating a natural, fluted silhouette. An Aged Brass frame shimmers as you walk by.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.