Zoro Homepage

Fieldston 1 Light Table Lamp in Warm Silver Finish

  • Mfr # L5429-WRS

  • Zoro # G522646837


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
No
Dimmable
No
Location Rating
Dry
Power Source
Plug-In
Lamp Base Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5429-WRS
Zoro #
G522646837
UPC #
197292995555
Country of Origin
Indonesia

Dimensions

Fixture Dimension
20 in. W x 28.5 in. H
Lamp Base Dimension
5.5 in. W
Depth
20 in
Width
20 in
Height
28.5 in

Details

Slope Ceiling Adaptable
No
Dimmable
No
Location Rating
Dry
Power Source
Plug-In
Lamp Base Shape
Round
Bulb Included
No
Number of Bulbs
1
Bulb Type
A19
Shade Material
White Linen 1
Maximum Wattage
15 W
Color
Warm Silver
Finish
Warm Silver
Bulb Base Type
E26
Material
Aluminum
Voltage
120 V
Item
Table Lamp
Standards
UL Listed; cUL

Description

The Fieldston table lamp is cool and collected with generous curves and a subtle shine. A Warm Silver finish over durable cast aluminum catches and reflects light across the base, enhanced by the faceted edges and textural grain. Topped with a large white linen drum shade, Fieldston’s artistic flair makes it a dream accent piece for a side table or console.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.