Zoro Homepage

Fletcher 1 Light Wall Sconce 5.25 In. Aged Brass

  • Mfr # 1361-AGB

  • Zoro # G915452342


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Width
5.25 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1361-AGB
Zoro #
G915452342
UPC #
806134188030
Country of Origin
China

Dimensions

Height
15.25 in
Width
5.25 in
Length
5.25 in
Assembled Depth
7.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
60W
Body Material
Brass
Bulb Shape
E12 Candelabra Base
Socket Count
1
Color
Aged Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Using only right angles in one continuous piece of metal, Fletcher works on the same principles as the Dutch Modernist art movement, De Stijl. Straight lines operating on vertical and horizontal planes guide the sconce's design. Meanwhile, a tapered shade offers gentle contrast and a beautifully stepped backplate creates a sense of depth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.