Zoro Homepage

Forsyth 4 Light Lantern 12.25 In. Aged Brass

  • Mfr # 8612-AGB

  • Zoro # G615452383


product price: $313.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
15.25 in
Length
12.25 in
Width
12.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8612-AGB
Zoro #
G615452383
UPC #
806134191009
Country of Origin
China

Dimensions

Height
15.25 in
Length
12.25 in
Width
12.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
4
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting

Description

Suspended in a glass cube, exposed-filament bulbs huddle round a central rod on a simple candle tree of nickel, brass, or bronze. Machined edges and pinned corner-sleeves add handsome details to the piece. Its metal frame allows for a dramatic splash of shadow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.