Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaines 3 Light Pendant 16 In. Historic Nickel

  • Mfr # 2216-HN

  • Zoro # G715450869


product price: $2,300.99
/ea
Free Shipping & Returns

Key Features

Color
Historic Nickel
Height
5.75 in
Length
16 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2216-HN
Zoro #
G715450869
UPC #
806134179021
Country of Origin
China

Dimensions

Height
5.75 in
Length
16 in
Width
16 in

Details

Color
Historic Nickel
Voltage
120V
Item
Pendant
Finish
Historic Nickel
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Material
Brass
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.