Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeville 1 Light Table Lamp 16.5 In. Aged Brass

  • Mfr # L4730-AGB

  • Zoro # G215379417


product price: $1,168.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
16.5 in
Material
Natural Stone
Color
AGED BRASS
Bulbs Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4730-AGB
Zoro #
G215379417
UPC #
806134937225
Country of Origin
China

Dimensions

Height
28.75 in
Width
16.5 in
Length
16.5 in

Details

Material
Natural Stone
Color
AGED BRASS
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
15W
Voltage
120V
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Switch Type
Full Range Dimmer
Socket Count
1
Battery Included
No

Description

A fresh spin on a totemic design, Galeville is carved from striking natural travertine. While design-forward, the irregular stacked forms are both artistic and accessible. Completed with Aged Brass hardware and topped by a white linen shade, this versatile lamp easily complements modern, vintage, and farmhouse-style homes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.