Shop MONARCH SPECIALTIES
See all product information
Create Account
Lighting, 62''h, Floor Lamp, Brass Metal, Ivory / Cream Shade, Contemporary
- Mfr # I 9759
- Zoro # G615622472
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Material
Metal,Linen,Polyester
Width
64 in
Shade Shape
Round
Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9759
- Zoro #
- G615622472
- UPC #
- 680796090388
- Country of Origin
- China
- Material
- Metal,Linen,Polyester
- Glass Color
- Gold
- Shade Shape
- Round
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Dimensions
- Length
- 11 in
- Width
- 64 in
- Depth
- 11 in
Description
Upgrade your living space with this stunning 62"h floor lamp in sleek brass metal. The simple contemporary design features a decorative ivory drum shade for a touch of sophistication. With a pull chain for an easy on/off operation, this lamp houses a single bulb up to 100W not included, perfect for brightening up a corner of your living room, bedroom, or office to create some ambiance. Easy to assemble and made with high quality materials. Illuminate your home in style with this chic lighting fixture that is sure to be a standout accent in any room.
- Bring some simple contemporary style with this sleek 62"h floor lamp in brass metal with a sophisticated ivory drum shade to brighten up a living room, bedroom, or office.
- A convenient pull chain for an easy on/off mechanism holds a single light bulb up to 100W (not included) to easily illuminate a space and create an inviting ambiance.
- Made with quality materials, this decorative accent lighting includes a 2 year limited warranty against any defects for your satisfaction.
- Simple and easy to assemble, this floor lamp adds both functionality and on-trend design to any space.
- Product dimensions: 11 in. L x 11 in. W x 64 in. H; shade: 11 in. L x 11 in. W x 15 in. H
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.