Garden City 1 Light Wall Sconce 8 In. Old Bronze, vertical arm

  • Mfr # 8323-OB

  • Zoro # G915450591


product price:  $1,044.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
8 in
Fixture Voltage
120V
Length
8 in
Shade Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8323-OB
Zoro #
G915450591
UPC #
806134105938
Country of Origin
China

Dimensions

Height
23 in
Width
8 in
Length
8 in
Assembled Depth
33.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Old Bronze
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Brass
Color
Old Bronze
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Switch Type
Hi/Lo/Off Turn Knob
Features
Verticle Extension
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.