Zoro Homepage

Gates 12 Light Chandelier 50.5 In. Aged Brass

  • Mfr # 4351-AGB

  • Zoro # G015447422


product price: $2,768.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Color
Aged Brass
Length
50.5 in
Width
50.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4351-AGB
Zoro #
G015447422
UPC #
806134025748
Country of Origin
China

Dimensions

Length
50.5 in
Width
50.5 in
Height
31.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Color
Aged Brass
Material
Steel
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
12
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

A fresh, floral take on a classic design. Gates's traditional candlestick holders are updated by an arm that stretches downward ending with a small ball. The tulip-shaped accents add a sweet detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.