Zoro Homepage

Geneva 3 Light Flush Mount 15.25 In. Aged Brass

  • Mfr # 715-AGB

  • Zoro # G215447505


product price: $1,027.00
/ea
Free Shipping & Returns

Key Features

Length
15.25 in
Width
15.25 in
Voltage
120V
Height
5.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-AGB
Zoro #
G215447505
UPC #
806134107260
Country of Origin
China

Dimensions

Length
15.25 in
Width
15.25 in
Height
5.25 in

Details

Voltage
120V
Watts
60W
Finish
Aged Brass
Item
Flush Mount
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Brass
Bulb Included
N
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Sleek vintage style and premium craftsmanship combine in our Geneva family. We use exacting techniques to craft Geneva's metal rings with flawless step details. The glossy outer layer of the heavy opal glass gives added polish, while the translucent inner layer evenly diffuses bright light. A twist-and-lock design conceals all mounting hardware for an especially sleek appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.