Zoro Homepage

Gibbs 1 Light Pendant 2.75 In. Polished Nickel

  • Mfr # 7033-PN

  • Zoro # G415452170


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
13 in
Length
2.75 in
Width
2.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7033-PN
Zoro #
G415452170
UPC #
806134782290
Country of Origin
China

Dimensions

Height
13 in
Length
2.75 in
Width
2.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Material
Brass
Watts
75W
Lamp Included
N
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

A long exposed-filament bulb suffuses its warm glow through a perforated metal shade in our Gibbs family. The smooth edges of its soft square shape and the fine quality of its finish breathe a human warmth into a fixture with a Machine Age aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.