Zoro Homepage

Gibbs 2 Light Wall Sconce 4.5 In. Polished Nickel

  • Mfr # 7032-PN

  • Zoro # G515452209


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
4.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7032-PN
Zoro #
G515452209
UPC #
806134782269
Country of Origin
China

Dimensions

Height
22.25 in
Width
4.5 in
Length
4.5 in
Assembled Depth
4.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
75W
Body Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
2
Battery Included
No
Tier
2
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

A long exposed-filament bulb suffuses its warm glow through a perforated metal shade in our Gibbs family. The smooth edges of its soft square shape and the fine quality of its finish breathe a human warmth into a fixture with a Machine Age aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.