Zoro Homepage

Glendale 13 Light Lantern 20.25 In. Polished Nickel/Black

  • Mfr # 8920-PN

  • Zoro # G815448117


product price: $2,537.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Polished Nickel/black
Height
38.25 in
Length
20.25 in
Width
20.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8920-PN
Zoro #
G815448117
UPC #
806134178451
Country of Origin
Philippines

Dimensions

Height
38.25 in
Length
20.25 in
Width
20.25 in

Details

Color
Polished Nickel/black
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Lamp Included
N
Material
Brass
Watts
40W
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
13
Slope Ceiling Compatable
Yes

Description

You asked, we listened! We've expanded our best-selling Glendale family with the addition of a gorgeous flush mount, larger-sized pendant and a stunning linear fixture-all in a traditional Sputnik-style lantern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.