Zoro Homepage

Glendale 9 Light Lantern 12.25 In. Polished Nickel/Black

  • Mfr # 8912-PN

  • Zoro # G615448270


product price: $1,525.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel/black
Height
24.75 in
Length
12.25 in
Width
12.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8912-PN
Zoro #
G615448270
UPC #
806134178413
Country of Origin
Philippines

Dimensions

Height
24.75 in
Length
12.25 in
Width
12.25 in

Details

Color
Polished Nickel/black
Voltage
120V
Item
Lantern
Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Watts
40W
Socket Count
9
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

You asked, we listened! We've expanded our best-selling Glendale family with the addition of a gorgeous flush mount, larger-sized pendant and a stunning linear fixture-all in a traditional Sputnik-style lantern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.