Gulliver 4.75in wide 1 Light Wall Sconce in Patina Brass
- Mfr # B1416-PBR
- Zoro # G516305757
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
15.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Bulb Type
T10-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1416-PBR
- Zoro #
- G516305757
- UPC #
- 197292133391
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Sconce
- Bulb Type
- T10-9
- Number of Bulbs
- 1
- Lamp Watts
- 15W
- Includes
- Fixture, Hardware
- Lamp Base
- E26 Medium Base
- Lamp Included
- No
- Body Material
- Steel
- Damp/Wet Rating
- UL Damp
Dimensions
- Height
- 15.5 in
- Width
- 4.75 in
- Canopy Dimensions
- 6W x 0.5H
- Backplate Dimensions
- 4.75W x 0.75H
Description
Inspired by the sculptural works of Stephen Antonson, the Paget sconce features a chalice-shaped iron silhouette with a tactile Weathered White finish. A bead-like sphere below the shade adds a decorative accent that melds with the rest of the design elements. The plaster-like texture and soft shaping of Paget create a dramatic uplight that feels both ancient and modern.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.