Zoro Homepage

Glendale 9 Light Lantern 16.25 In. Aged Brass/Black

  • Mfr # 8916-AGB

  • Zoro # G315448327


product price: $1,859.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Black
Height
30 in
Length
16.25 in
Width
16.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8916-AGB
Zoro #
G315448327
UPC #
806134178420
Country of Origin
Philippines

Dimensions

Height
30 in
Length
16.25 in
Width
16.25 in

Details

Color
Aged Brass/Black
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Lamp Included
N
Watts
40W
Material
Brass
Slope Ceiling Compatable
Yes
Socket Count
9
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

You asked, we listened! We've expanded our best-selling Glendale family with the addition of a gorgeous flush mount, larger-sized pendant and a stunning linear fixture-all in a traditional Sputnik-style lantern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.