Zoro Homepage

Glimmer 5 Light Linear 50 In. Aged Brass

  • Mfr # 5355-AGB

  • Zoro # G115451015


product price: $2,086.00
/ea
Free Shipping & Returns

Key Features

Length
50 in
Width
8 in
Height
10 in
Finish
Aged Brass
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5355-AGB
Zoro #
G115451015
UPC #
806134022068
Country of Origin
India

Dimensions

Length
50 in
Width
8 in
Height
10 in
Depth
8 in

Details

Item
Linear
Finish
Aged Brass
Watts
4W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
G9
Socket Count
5
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Material
Steel
Color
Aged Brass
Slope Ceiling Compatable
No
Battery Included
No

Description

With perforated Aged Brass shades and clear globes etched on the inside, it's easy to see how Glimmer got its name. Light fills the glass and reflects beautifully off the metal while also seeping through the holes creating a stunning shimmer. The unique placement of the shades on the sconce, pendant, chandelier, and linear provide all-around light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.