Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glimmer 9 Light Chandelier 40 In. Aged Brass

  • Mfr # 5359-AGB

  • Zoro # G415450909


product price: $3,917.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Finish
Aged Brass
Voltage
120V
Width
40 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5359-AGB
Zoro #
G415450909
UPC #
806134022075
Country of Origin
India

Dimensions

Width
40 in
Length
40 in
Height
8 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Material
Steel
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
9
Bulb Shape
G9

Description

With perforated Aged Brass shades and clear globes etched on the inside, it's easy to see how Glimmer got its name. Light fills the glass and reflects beautifully off the metal while also seeping through the holes creating a stunning shimmer. The unique placement of the shades on the sconce, pendant, chandelier, and linear provide all-around light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.