Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haddon 4 Light Lantern 12 In. Polished Nickel

  • Mfr # 2812-PN

  • Zoro # G615450556


product price: $1,533.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
17.25 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2812-PN
Zoro #
G615450556
UPC #
806134879808
Country of Origin
China

Dimensions

Height
17.25 in
Length
12 in
Width
12 in

Details

Color
Polished Nickel
Voltage
120V
Item
Lantern
Finish
Polished Nickel
Watts
60W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
4
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.