Zoro Homepage

Hagen 1 Light Pendant 17.5 In. Old Bronze

  • Mfr # 1817-OB

  • Zoro # G115452012


product price: $1,048.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
32 in
Length
17.5 in
Width
17.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1817-OB
Zoro #
G115452012
UPC #
806134018214
Country of Origin
China

Dimensions

Height
32 in
Length
17.5 in
Width
17.5 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
60W
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.