Zoro Homepage

Haines 3 Light Lantern 16.5 In. White Plaster

  • Mfr # 3117-WP

  • Zoro # G015452761


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Color
White Plaster
Length
16.5 in
Voltage
120V
Finish
White Plaster
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3117-WP
Zoro #
G015452761
UPC #
806134018320
Country of Origin
China

Dimensions

Height
21.5 in
Length
16.5 in
Width
16.5 in

Details

Color
White Plaster
Voltage
120V
Item
Lantern
Finish
White Plaster
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
60W
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E12 Candelabra Base
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.