Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haines 4 Light Lantern 24 In. Aged Iron

  • Mfr # 3129-AI

  • Zoro # G915452540


product price: $341.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Iron
Length
24 in
Voltage
120V
Finish
Aged Iron
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3129-AI
Zoro #
G915452540
UPC #
806134018337
Country of Origin
China

Dimensions

Height
32 in
Length
24 in
Width
24 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Finish
Aged Iron
Lamp Included
N
Material
Steel
Watts
60W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Socket Count
4
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.