Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halifax 6 Light Chandelier 48 In. Aged Brass

  • Mfr # 9306-AGB

  • Zoro # G115452791


product price: $1,464.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Material
Steel
Bulb Included
N
Color
Aged Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9306-AGB
Zoro #
G115452791
UPC #
806134917937
Country of Origin
China

Dimensions

Height
18.75 in
Width
48 in
Length
48 in

Details

Item
Chandelier
Fixture Wattage
8W
Material
Steel
Bulb Included
N
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
6
Slope Ceiling Compatable
Yes

Description

Inspired by the Art Deco movement, the long sweeping arms of Halifax curve upwards at the ends to support clear ribbed glass hurricane lamp shades. The Aged Brass framework evokes a sense of timelessness, while the slender silhouette of the fixture feels fresh and modern. As either a sconce or chandelier, Halifax marries functionality with enduring grace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.