Zoro Homepage

Hampstead 20 in. Pendant in Aged Brass

  • Mfr # 4820-AGB

  • Zoro # G216223801


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Number of Lights
1
Bulb Type
G25
Material
Natural Woven
Series
Hampstead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4820-AGB
Zoro #
G216223801
UPC #
806134983277
Country of Origin
Viet Nam

Dimensions

Height
17.75 in
Width
20 in

Details

Number of Lights
1
Bulb Type
G25
Item
Pendant
Material
Natural Woven
Series
Hampstead
Voltage
120V
Watts
15 W
Lamp Base
E26 Medium Base
Housing Finish
Aged Brass
Includes
Fixture, Hardware
Lamp Included
No
Location Rating
UL Damp

Description

Bring the beauty of nature indoors with the white-washed seagrass Hampstead pendant. The sweeping design lines are complemented by the soft tonality of the shade, giving Hampstead an organic, yet structured feel. As the twisted weave spirals downward, it creates a dynamic effect that follows the curve of the silhouette. A matching canopy ties the fixture together with a cohesive material story. Available in two sizes with an Aged Brass finish, this pendant adds warmth and character to any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.