Zoro Homepage

Hampton 3 Light Pendant 10.25 In. Old Bronze

  • Mfr # 252-OB-C3

  • Zoro # G615452833


product price: $213.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
20.75 in
Length
10.25 in
Voltage
120V
Finish
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252-OB-C3
Zoro #
G615452833
UPC #
806134061647
Country of Origin
United States

Dimensions

Height
20.75 in
Length
10.25 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Features
Etched Stars
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
3
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.