Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hampton 3 Light Pendant 12 In. Old Bronze/clear

  • Mfr # 254-OB-C1

  • Zoro # G215447529


product price: $1,271.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
25 in
Length
12 in
Voltage
120V
Finish
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254-OB-C1
Zoro #
G215447529
UPC #
806134057107
Country of Origin
United States

Dimensions

Height
25 in
Length
12 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Material
Steel
Features
Clear Glass
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.