Zoro Homepage

Hampton 3 Light Semi Flush 12 In. Historic Nickel/clear

  • Mfr # 253-HN-C1

  • Zoro # G215452622


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Finish
Historic Nickel
Includes
Fixture, Hardware
Body Material
Steel
Length
12 in
Height
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253-HN-C1
Zoro #
G215452622
UPC #
806134056506
Country of Origin
United States

Dimensions

Length
12 in
Height
20.25 in

Details

Item
Semi Flush
Finish
Historic Nickel
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Voltage
120V
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
3
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Features
Clear Glass
Bulb Included
N
Color
Historic Nickel
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.