Zoro Homepage

Hanover 3 Light Semi Flush 12 In. Polished Nickel

  • Mfr # 141-PN

  • Zoro # G415452071


product price: $496.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width
12 in
Length
12 in
Height
21.5 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-PN
Zoro #
G415452071
UPC #
806134003517
Country of Origin
China

Dimensions

Width
12 in
Length
12 in
Height
21.5 in

Details

Item
Semi Flush
Finish
Polished Nickel
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Color
Polished Nickel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
3
Bulb Included
N
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.