Zoro Homepage

Harlem 10 Light Chandelier 48.25 In. Polished Nickel

  • Mfr # 6848-PN

  • Zoro # G115451237


product price: $824.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Height
29 in
Includes
Fixture, Hardware
Length
48.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6848-PN
Zoro #
G115451237
UPC #
806134025298
Country of Origin
China

Dimensions

Height
29 in
Length
48.25 in
Width
48.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
Color
Polished Nickel
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
10
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.