Zoro Homepage

Harlem 6 Light Chandelier 27.5 In. Aged Brass

  • Mfr # 6828-AGB

  • Zoro # G815451421


product price: $975.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Bulb Included
N
Height
21.75 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6828-AGB
Zoro #
G815451421
UPC #
806134025243
Country of Origin
China

Dimensions

Height
21.75 in
Width
27.5 in
Length
27.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.