Conduit 16 Light Chandelier 42 In. Old Silver
- Mfr # F3818-APW
- Zoro # G215450017
product price:Â
$
440.00
/ea
Key Features
Fixture Wattage
40W
Length
42 in
Height
35.75 in
Includes
Fixture, Hardware
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3818-APW
- Zoro #
- G215450017
- UPC #
- 782042464629
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Old Silver
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Standards
- UL Dry
- Voltage
- 120V
- Number of Lights
- 16
- Material
- Hand-Worked Iron
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 16
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Battery Included
- No
Dimensions
- Length
- 42 in
- Height
- 35.75 in
- Canopy Width
- 6 in
- Width
- 42 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.