Zoro Homepage

Harpswell 18 Light Chandelier in Aged Brass

  • Mfr # 6817-AGB

  • Zoro # G416223885


product price: $4,665.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
Bulb Type
T8-5.5
Height
28.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6817-AGB
Zoro #
G416223885
UPC #
806134983338
Country of Origin
China

Dimensions

Height
28.25 in
Width
43 in

Details

Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
Bulb Type
T8-5.5
Material
Steel
Fixture Wattage
10 W
Series
Harpswell
Item
Chandelier
Lamp Base
E12 Candelabra Base
Number of Lights
18
Housing Finish
Aged Brass
Location Rating
UL Damp

Description

The Harpswell family strikes a thoughtful balance between architectural and organic form language. The softly scalloped, elongated smoke glass shades emit an ambient glow in both the chandelier and sconce formats. As a chandelier, Harpswell features a fluid geometric structure that branches outwards. The Aged Brass finish on the frame enhances the subtle tones of the glass, adding a vintage feel to this inviting fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.