Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hartford 6 Light Chandelier 30.5 In. Aged Brass

  • Mfr # 2531-AGB

  • Zoro # G215447215


product price: $2,222.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
20W
Finish
Aged Brass
Voltage
120V
Bulb Included
N
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531-AGB
Zoro #
G215447215
UPC #
806134141448
Country of Origin
China

Dimensions

Height
18.25 in
Length
30.5 in
Width
30.5 in

Details

Item
Chandelier
Fixture Wattage
20W
Finish
Aged Brass
Voltage
120V
Bulb Included
N
Material
Steel
Color
Aged Brass
Includes
Fixture, Hardware
Socket Count
6
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No

Description

Hartford starts with the open, streamlined form of a round chandelier and updates it through on-trend material. A series of glass globes capped in Aged Brass and set at opposite ends of an open cylindrical frame form the airy, jewelry-inspired silhouette. The globes are made of a unique fizz glass, a dense bubble glass that is stunning when lit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.