Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haviland 1 Light Floor Lamp in Aged Brass Finish

  • Mfr # L2264-AGB

  • Zoro # G322646839


product price: $1,503.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Location Rating
Dry
Dimmable
No
Height
64.25 in
Lamp Base Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2264-AGB
Zoro #
G322646839
UPC #
197292993216
Country of Origin
Viet Nam

Dimensions

Height
64.25 in
Fixture Dimension
27 in. W x 64.25 in. H
Lamp Base Dimension
10.75 in. W
Width
27 in
Depth
27 in

Details

Bulb Type
A19
Location Rating
Dry
Dimmable
No
Item
Floor Lamp
Lamp Base Shape
Round
Shade Material
White Linen 1
Bulb Base Type
E26
Slope Ceiling Adaptable
No
Number of Bulbs
1
Finish
Aged Brass
Watts
15 W
Color
Aged Brass
Material
Natural Woven
Bulb Included
No
Standards
UL Listed; cUL
Power Source
Plug-In
Voltage
120 V

Description

Modern tapered silhouettes are wrapped in the natural richness of rattan in the Haviland family. As either a floor or table lamp, the designs call to mind the shape of a palm tree, topped by a crisp white linen shade. An Aged Brass rim contributes a subtle shine at the base of each design-forward light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.